VDE angled universal pliers
COMBIPLRS-VDE-ERGO-L200MM-ANGLED
Art.-no. 071401 593
EAN 4052703693443
Register now and access more than 125,000 products
1,000 V AC and 1,500 V DC insulated
Protects joints and muscles
Relaxed, fatigue-free hand position
Universal application with numerous functions
- Tightens screws thanks to the toothed hole
- Grasps and extracts using the nail grooves
- Precise and powerful cutting action
Long-lasting, high precision
High-quality tool steel
Safe method of working
Ergonomic, anti-slip, 2-component grip with wide collar for safe operation
Inductively hardened precision blades
All-round rectified and chrome plated surface
Closed hinge with opening spring
Datasheets(X)
Length (L) | 200 mm |
Length in inches (L) | 8 in |
Max. medium wire diameter cutting capacity | 5.9 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Max. cable diameter cutting capacity in aluminium/copper | 13 mm |
Material | Steel |
Surface | Chrome plated |
Material of handle | 2-component plastic |