Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Unprinted car first aid bag, three pieces in accordance with DIN 13164-2022

Unprinted first aid bag, 3 pieces
1STAIDBG-UNPRNT-BLACK-3PCS

Art.-no. 0824403010

EAN 4048539374182

Individual price display after login
Unprinted car first aid bag, three pieces in accordance with DIN 13164-2022

Art.-no. 0824403010

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Parts that need to be replaced are packaged individually and can easily be replaced upon expiry.

  • Small European warning triangle, tested in accordance with EC directive

Very light and practical


  • DIN EN ISO 20471 warning vest (orange) with hook-and-loop closure and two reflective strips

Complies with all EU regulations


  • Bag made of nylon fabric

  • Long hook and loop strap on the back for securing in the car
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Length

446 mm

Width

60 mm

Height

146 mm

DIN

13164

EN standard

471

Unprinted car first aid bag, three pieces in accordance with DIN 13164-2022 including:
Warning triangle Mini
1 x
Warning triangle Mini

WARNTRI-MINI-42,5X3X5CM

Description: Extremely small and practical
Quantity: 1 x
Refill set for first-aid bags
1 x
Refill set for first-aid bags

1STAID-REFILKIT-FOR-3PCS-ACCDTBAG

Description: First-aid materials in accordance with DIN 13164-2022
Quantity: 1 x
1 x
High-vis vest with hook-and-loop fastener

HIVISVEST-ORANGE-ISO20471-XL

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information