Universal parts cleaner vehicle SILVERLINE
Universal parts cleaner vehicle SILVERLINE
BRKCLNR-VEH-(SUPER 7)-SILVLNE-600ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 600 ml |
Container | Aerosol can |
Colour | Colourless |
Chemical basis | Solvent |
Density/conditions | 0.7 g/ml / at 20°C |
Shelf life from production | 3 Years |