Universal holder Ø 7 mm with quick-change chuck
Universal holder Ø 7 mm quick change
HOLD-BIT-QCCHUK-7X1/4IN-L51MM
Art.-no. 0614176710
EAN 4011231509671
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Non-magnetic holder for screws in metallic environment. Magnets would attract swarf.
- Quick-change chuck forms a strong connection between holder and bit Pushing the clamping bush forward slightly releases the latch mechanism and facilitates extremely rapid tool replacement.
Product information
Datasheets(X)
Drive | G 7 mm |
Drive type | Slot |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 51 mm |