Turnbuckle with eyes
Stainless steel A4 shape A with eyelets
TURNBCKL-EYE-A4-M12
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Internal diameter of ring (d2) | 18 mm |
Turnbuckle-sleeve length (l1) | 200 mm |
Overall length of screw-in eyelet | 145 mm |
Length | 312 mm |
Thread length (metric thread) | 93 mm |
Standards | DIN 1480 similar |
Design | With eyelet screw |
Material | Stainless steel A4 |
Surface | Plain |
Form | Open |
Permissible load | 8040 N |
RoHS-compliant | Yes |