Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Torque wrench reversible rtcht 3/8 inch adjustable

Torque wrench reversible rtcht 3/8 inch adjustable
TRQWRNCH-RTCH-3/8IN-ADJ-(20-100NM)

Art.-no. 0714000018
EAN 4099618549144
Prices for customers after login
Torque wrench reversible rtcht 3/8 inch adjustable

Art.-no. 0714000018

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive

WS3/8

Min./max. torque measuring range

20-100 Nm

Min./max. torque measuring range (inches)

177-885 lbf.in

Length (L1)

380 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information