Torque wrench reversible rtcht 1/4 inch adjustable
Torque wrench reversible rtcht 1/4 inch adjustable
TRQWRNCH-RTCH-1/4IN-ADJ-(4-20NM)
Art.-no.
0714000015
EAN 4099618549137
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
External drive | WS1/4 |
Min./max. torque measuring range | 4-20 Nm |
Min./max. torque measuring range (inches) | 35.4-177 lbf.in |
Number of turns from min. to max. torque value | 8 |
Design | Adjustable |
Suitable for right-hand tightening | No |
Suitable for left-hand tightening | Yes |
Scale value torque | 0.2 Nm |
Length (L1) | 275 mm |
Length of lever (L2) | 225 mm |
Handle length (L3) | 114 mm |
Ratchet head height (B1) | 7.5 mm |
Ratchet head height with square (B2) | 7.5 mm |
Handle diameter (D1) | 27 mm |
Ratchet head width (D2) | 6.26 mm |
Torque measuring accuracy | +/- 4 % |