Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Torque wrench reversible rtcht 1/2 inch adjustable

Torque wrench reversible rtcht 1/2 inch adjustable
TRQWRNCH-RTCH-1/2IN-ADJ-(60-300NM)

Art.-no. 0714000013
EAN 4099618549113
Prices for customers after login
Torque wrench reversible rtcht 1/2 inch adjustable

Art.-no. 0714000013

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

External drive

WS1/2

Min./max. torque measuring range

60-300 Nm

Min./max. torque measuring range (inches)

60-300 Nm

Length (L1)

720 mm

Tip size

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information