Torpedo spirit level, plastic
LEVL-PLA-TLBOX-MAGN-3VIALS-23X1,8X3,8CM
Art.-no. 0714644970
EAN 4053479207797
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With magnet and 3 different vials
High quality
- Synthetic
- With magnet
- 3 spirit levels: 1 horizontal, 1 vertical and 1 at 45°
Precise, resilient spirit levels
- Impact-resistant tube levels with high transparency
- The fluid in the spirit level is anti-static and, therefore, not affected by magnetism
- The levels are resistant to ultraviolet light and temperature changes
- Degree indicator 0-90°
Product information
Datasheets(X)
Length | 23 cm |
Width | 1.8 cm |
Height | 3.8 cm |
Degrees measuring accuracy | 0.029 degree |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |
Material | PVC - Polyvinyl chloride |
Product weight (per item) | 60.000 g |