Tool case
TLCASE-SERVICE-450X305X165MM
Art.-no. 071593 67
EAN 4011231751049
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
ABS service case
Robust, dust-proof yet lightweight design
Thanks to ABS case shells and rigid double aluminium frame.
Cannot be opened if in the wrong position
Thanks to lockable tilting cylinder locks (use different keys) with position checking function.
Robust grid hinges with lock
Padded carry handle
Glide runners
2 removable tool boards with tool holders for tools up to Ø 11 or 15 mm
Base shell (PS) with separators and lie-flat tool board with tool holder
Notice
Case supplied without tools.
Product information
Datasheets(X)
![]() | |
Height (C) | 190 mm |
Width (A) | 480 mm |
Depth (B) | 370 mm |
Material | ABS |
Product weight (per item) | 5529.000 g |
Width x depth x height (internal dimension) | 450 x 306 x 165 mm |
