Through hole DIN 374
MATAP-THRGHO-HSCO-DIN374-BLUE-M16X1,5
Art.-no. 0653961615
EAN 4011231542081
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For cutting metric ISO threads DIN 13 to tolerance field 6H
Product information
Datasheets(X)
Thread type | Metric fine thread |
Thread type x nominal diameter | MF16 |
Pitch | 1.5 mm |
Length | 100 mm |
Shank diameter | 12.0 mm |
Size of square | 9.0 mm |
DIN | 374 |
Form | B |
Core hole diameter | 14.5 mm |