Three prong knob with stud screw Hollow hub
STRGR-THREE-85-BLCK-H-PINSCR-ZN-M8X40
Art.-no. 5094618202
EAN 4053479898742
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide, satin finish, galvanised steel stud
Product information
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Surface of the handle | Satined |
Colour | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
Thread type x nominal diameter (d1) | M8 |
Bush outer diameter (d3) | 30 mm |
Head diameter (dk) | 85 mm |
Thread length (lg) | 40 mm |
Bush length (h3) | 16 mm |
Bush height (h3) | 30.5 mm |
Handle thickness (h3) | 21 mm |
Hub design | Hollow |
Product weight (per item) | 69.000 g |
