Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Threaded rod

THRROD-DIN976-A-1.4571-M8X1000

Art.-no. 5065381000

EAN 4046777797411

Individual price display after login
Threaded rod

Art.-no. 5065381000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

1000 mm

Standards

DIN 976

Material

Stainless steel A5, 1.4571, X6CrNiMoTi17-12-2

Surface

Plain

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information