Threaded rod
DIN 976 steel 8.8 zinc plated yellow shape A
THRPCE-DIN976-A-8.8-(A2C)-M12X100
Art.-no.
0959912100
EAN 4049557053295
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 976-1 (shape A) yellow galvanised steel 8.8
Notice
From thread
A4 — RAL 3000 Flame Red
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 100 mm |
Standards | DIN 976-1 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
Form | A |
RoHS-compliant | No |