Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Threaded rod DIN 976-1 (type B) with standard metric ISO thread, blue passivated zinc plated 8.8 steel (A2K)

DIN 976-1 steel 8.8 zinc plated type B
THRROD-DIN976-B-8.8-(A2K)-M24X1000

Art.-no. 506802401

EAN 4062856160150

Individual price display after login
Threaded rod DIN 976-1 (type B) with standard metric ISO thread, blue passivated zinc plated 8.8 steel (A2K)

Art.-no. 506802401

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

From thread diameter M5, stud bolts may be marked with the following colour at one end (face) as an alternative to strength class marking.


Steel 8.8 - RAL 1023 traffic yellow

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M24

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Steel

Property class

8.8

Surface

Zinc plated

Form

B

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information