Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Threaded pipe fittings

Premium 121 EN10242 A4/45G ml. cst irn ht-dp galv.
FITT-ELBW-45DGR-V1/2-121-ISO-A4/45

Art.-no. 4993000888

EAN 4048539445448

Individual price display after login
Threaded pipe fittings

Art.-no. 4993000888

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 121, EN10242 A4/45G, hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

0.5 in

Length

22 mm

Connection thread

1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information