Threaded fitting
Prem. 130 EN10242 B1 dia.red.br.red. TZN mall.iron
FTNG-T-PCE.-S2X2X1/2-130-ISO-B1
Art.-no. 4993001174
EAN 4052703640645
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium 130 EN10242 B1 diameter reduced, branch reduced, hot-dip galvanised malleable iron
Product information
Datasheets(X)
![]() | |
Nominal diameter | 2 in |
Nominal width 2 | 1.500 in |
Nominal width 3 | 1.500 in |
Length | 52 mm |
