Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Threaded fitting

Premium 95 EN10242 UA1 malleable cast iron hdg
FTNG-ELBW-FL-SEAL-V1 1/4X2-95-ISO-UA1

Art.-no. 4993000612

EAN 4054458973931

Individual price display after login
Threaded fitting

Art.-no. 4993000612

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 95 EN10242 UA1 hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1.25 in

Nominal width 2

2.000 in

Length

3/8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information