Threaded fitting
Premium 131 EN10242 E1 opening red. mci hdg
FTNG-BND-T-V3/4X3/4X1/2-131-ISO-E1
Art.-no. 4993001286
EAN 4052703444625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium 131 EN10242 E1 diameter reduced, hot-dip galvanised malleable iron
Product information
Datasheets(X)
![]() | |
Nominal diameter | 0.75 in |
Nominal width 2 | 3/4 in |
Nominal width 3 | 1/2 in |
Length | 49 mm |
Length 2 | 49 mm |
Length 3 | 27 mm |
Length 4 | 34 mm |
Length 5 | 34 mm |
Length 6 | 14 mm |
