Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Threaded fitting

Premium 131 EN10242 E1 branch pipe red. mci hdg
FTNG-BND-T-V1X1/2X1-131-ISO-E1

Art.-no. 4993001240

EAN 4052703444632

Individual price display after login
Threaded fitting

Art.-no. 4993001240

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Premium 131 EN10242 E1 branch reduced, hot-dip galvanised malleable iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

1.000 in

Nominal width 2

0.500 in

Nominal width 3

1.000 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information