Thread-rolling screw DIN 7500-1, case-hardened steel, flat head, zinc-nickel-plated, black (ZNBHL)
DIN 7500-1 st zinc nick. black flat hd TX shape PE
SCR-PANHD-DIN7500-PE-TX20-(ZNBHL)-M4X16
Art.-no. 401664 16
EAN 4099618237515
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 16 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Head type | Dome head |
Material | Steel |
Surface | Zinc nickel black |
Thread type | Metric thread |
Internal drive | TX20 |
Standards | DIN 7500 |
RoHS-compliant | Yes |
