Thread-rolling screw DIN 7500-1, case-hardened steel, flat head, zinc-nickel-plated, black (ZNBHL)
SCR-DIN7500-DE-FLG-WS17-(ZNBHL)-M10X20
Art.-no. 401961020
EAN 4099618237195
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head diameter (dk) | 17 mm |
Collar diameter (d2) | 22.1 mm |
Head height (k1) | 7.2 mm |
External drive (s1) | WS17 |
Standards | DIN 7500 |
Material | Steel |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Metric thread |
Collar/flange | Yes |
