Thread locker High temperature resistance
Heat-resistant threadlocker 272
SCRRTNR-HEATRESIST-BOTTLE-50G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Typically used for the high temperature application that is about 200°
Mainly used for permanent type of thread locking and sealing
- Heat resistance
- Appearance: Red Liquid
Oil and other contamination tolerance
Fine chemical solvent resistance
High temperature resistance
Used for the high temperature application that is about 200°
Notice
- This product is not used for pure oxygen or oxygen-enriched system
- Cannot be used for storage of chlorine has strong oxidizing substances.
- Don’t take back the glue, prevent pollution original packaging
Product information
Datasheets(X)
InstructionsFor best performance bond surfaces should be clean and free from grease, and continued
Chemical basis | Dimethacrylic acid ester |
Colour | Red |
Max. gap-filling ability | 0.25 mm |
Min./max. final strength | 10 min-24 h |
Breakaway torque conditions | M10 mm |
Conditions for prevail torque | M10 |
Min./max. temperature resistance | -50 to 200 °C |
Shelf life from production/conditions | 24 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |
Weight of content | 50 g |