Thread forming screw ASME B18.6.3, zinc plated steel, type U (hammer drive)
ASME B18.6.3 steel zinc plated U-drive
SCR-DRIVE-U-RD-ST-(ZN)-4X3/16
Art.-no. 7264004018
EAN 4052713954428
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Nominal diameter (d1) | 0.116 in |
Length (l1) | 0.1875 in |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 7 |