Thermoset cross handle with female thread With threaded bush
CRSHNDL-IG-PF-POL-K-D40-M8
Art.-no. 5099370108
EAN 4061975531469
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-gloss polished, black cross handle made of PF 31 thermoset with an internal steel insert nut
Notice
Thermosetting polymers are irreversibly hardened, shape-retaining and heat-resistant plastics. They are extremely easy to clean thanks to their excellent resistance to solvents.
Product information
Datasheets(X)
![]() | |
Material of handle | Thermoset pf |
Surface of the handle | High gloss polished |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Form | K |
Thread type x nominal diameter (d1) | M8 |
Shank diameter (d2) | 18 mm |
Head diameter (dk) | 40 mm |
Thread length (lg) | 14 mm |
Handle height (h1) | 25 mm |
Shaft height (h2) | 13 mm |
Product weight (per item) | 18.350 g |
