Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Tapping screw, pan head, type AB, inch ASME B18.6.4, plain 18-8 stainless steel

ASME B18.6.4 stainless steel 18-8 square drive
SCR-TS-AB-PN-(18-8)-SQ-8X1/2

Art.-no. 7450308050

EAN 4058794556865

Prices for customers after login
Tapping screw, pan head, type AB, inch ASME B18.6.4, plain 18-8 stainless steel

Art.-no. 7450308050

Prices for customers after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel

Surface

Plain

Nominal diameter (d1)

0.164 in

Standards

ASME B18.6.4

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information