Tapping screw, pan head ISO 7049, black zinc-nickel plated steel (ZNBHL)
SCR-PANHD-ISO7049-F-H2-(ZNBHL)-4,2X13
Art.-no. 4254694213
EAN 4056807482583
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc nickel black |
Form | F |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 13 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.1 mm |
Internal drive | H2 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | ISO 7049 |
Thread type | Self-tapping screw thread |
Shape of tip | F |