Tapping screw cross recessed pan head
Tapping screw cross recessed pan head, others
PAN HD S/T SCR 7981 A2 3,9 X 35
Art.-no. 011939 35
EAN 4038898592372
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel |
Surface | Plain |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 35 mm |
Internal drive | H2 |
DIN | 7981 |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |