Tapping screw, countersunk head H, shape F ISO 7050, A2 70 stainless steel
SCR-CS-ISO7050-F-H1-A2-20H-2,9X9,5
Art.-no. 011692995
EAN 4061338766934
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeReplaces DIN 7982
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Hardness category | 20H |
Form | F |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 1.7 mm |
Internal drive | H1 |
Drive type | H |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Declaration of performance (EU-CPR) | No |
Shape of tip | F |
