Tapered pin, unhardened
Tapered pin, unhardened, others
PIN-TAP-UNHDND-DIN1-B-4X30
Art.-no. 02494 30
EAN 4047376068179
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 30 mm |
Standards | ISO 2339, DIN 1 |
Material | Steel |
Surface | Plain |
Form | B |
