Tapered pin ISO 2339 steel plain, shape B turned
PIN-TAP-UNHDND-ISO2339-B-10X80
Art.-no. 509811080
EAN 4046777177503
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 10 mm |
Length (l1) | 80 mm |
Standards | ISO 2339 |
Material | Steel |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |