Tapered pin ISO 2339 A4 stainless steel, shape B turned
ISO 2339 stainless steel A4 shape B turned
PIN-TAP-UNHDND-ISO2339-A4-B-8X60
Art.-no. 50984860
EAN 4056808517536
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal diameter (d1) | 8 mm |
Length (l1) | 60 mm |
Standards | ISO 2339 |
Material | Stainless steel A4 |
Surface | Plain |
Form | B |
RoHS-compliant | Yes |