Tab washer, external tab DIN 432, black-oxide steel
LOKPLT-EXTAB-DIN432-(BRN)-13X30X1,2
Art.-no. 043300012
EAN 4024835611596
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.2 mm |
Material | Steel |
Surface | Burnished |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
