Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

TX bit Impact Flex

TX impact bit C 6.3 (1/4)
BIT-TX20-IMP-1/4IN-L29MM

Art.-no. 061431203

EAN 4052712161933

Individual price display after login
TX bit Impact Flex

Art.-no. 061431203

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

C 6.3 (1/4")

High-performance bit for difficult screwing tasks, in particular for use with tangential impact screwdrivers.



Long service life


Enlarged torsion zone for 40° higher twist angle absorbs load peaks (of impact energy during difficult screwing tasks).



Saves huge amounts of money and time


  • Up to twice the service life of other high-performance impact bits on the market

  • Up to 3 times the service life of regular standard bits


For a wide range of applications


Fits into all standard bit holders and into direct adapters of impact screwdrivers



Safety


Moulded casing prevents flying chips if the torsion zone breaks

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for


  • use with high-performance tangential impact screwdrivers

  • Extremely high loads for difficult screwing tasks (e.g. in hardwood, metal/sheet metal etc.)

Tip size

TX20

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

29 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information