Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

T-handle with insert nut

HNDL-T-IT-BRS-M10X18

Art.-no. 5099305310

EAN 4056807253534

Individual price display after login
T-handle with insert nut

Art.-no. 5099305310

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleek T-handle with moulded brass insert in a particularly sturdy design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

PA reinforced - Polyamide reinforced

Colour of handle

Black

Material of screwing thread

Brass

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M10

Shank diameter (d2)

18 mm

Handle length (l1)

72 mm

Handle width (b1)

19 mm

Height (h1)

34 mm

Shaft height (h2)

19 mm

Product weight (per item)

23.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information