System cleaner Petrol injection
Petrol injection system cleaner Economic
INJCLNR-PETROL-150ML
Art.-no. 5861111156
EAN 4050641861955
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Special cleaner for cleaning the injection system
Binds and neutralizes acidic condensed water
- Protects against corrosion
Cleaning effect
- Ensures precise control of the injection valves
- Saves fuel thanks to precise fuel injection
NoticeThe cleaner removes resin- and painttype deposits at the injection valve and at the fuel quantity distributor microarea. Binds and neutralizes acidic condensed water.
Product information
Datasheets(X)
Application areaAdd contents of can to the fuel tank.150 ml is sufficient for 25‒30 liters of fuel, and 300 ml for 50‒60 liters of fuel. Can also be used after each inspection as a preventive measure.
For all carburetor and gasoline-injection engines with and without catalytic converters.
For all carburetor and gasoline-injection engines with and without catalytic converters.
Contents | 150 ml |
Smell/fragrance | Characteristic |
Shelf life from production | 24 Month |
Density | 0.792 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 41 °C |