Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Synthetic corundum sanding belt for satin-finishing machine

Fab sanding belt, synth corundum f burnish machine
SNDBL-F/MAT-G80-40X600MM

Art.-no. 067297280

EAN 4011231554039

Individual price display after login
Synthetic corundum sanding belt for satin-finishing machine

Art.-no. 067297280

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sanding of pipes, pipe elbows and closed pipe structures, sanding welding seams, removing tempering colour, removing rust and scale

High resistance to tearing


Flexible, soft cotton fabric



Long service life


Full resin bond

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Materials to be processed: Low- and high-alloy steels, stainless steels, nickel-based and titanium alloys, brass, copper, aluminium and zinc.

Width x length

40 mm x 600 mm

Grid size

80

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information