Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Surface sealant Anaerobic

Flange sealant flexible
SRFSEAL-FLEX-RED-50G

Art.-no. 0893518051

EAN 4065746437998

Individual price display after login
Surface sealant Anaerobic

Art.-no. 0893518051

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Single component, medium strength, anaerobic sealant with good flexibility, oil resistance and big fill gap performance

Anaerobic Cure


Cures when confined in the absence of air between close-fitting metal surfaces, creating a strong and durable bond



Medium Breakage Strength


Provides a strong, durable seal with medium resistance to disassembly



Red Gel


Easy to apply and provides excellent coverage



Ideal for Rigid Metal Flanges


Formulated for sealing close-fitting joints between rigid metal faces and flanges



Gap Filling Performance


Offers gap performance up to 0.25 mm (0.01"), accommodating minor imperfections in mating surfaces



Contamination Tolerance


Tolerant to oil and other contamination, ensuring reliable sealing even in less-than-ideal conditions



Vibration Resistance


Prevents loosening and leakage caused by shock and vibration, maintaining a secure seal over time



Oil and Contamination Tolerance


Reliably seals even when surfaces are slightly contaminated with oil or other fluids

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Plane sealing

  • Flange seal

  • Gearbox and engine casings seal
Instructions
  • Apllication temperature: +5℃ to +45℃

  • Both surfaces must be smooth, clean, dry and free of oil, grease, etc

  • Apply manually as a continuous bead or by screen printing to one surface of the flanges

  • Low pressures (<0.05 MPa, <7 psi) may be used when testing to confirm a complete seal immediately after assembly and before curing

  • Flanges should be tightened as soon as possible after assembly to avoid shimming

Weight of content

50 g

Chemical basis

Dimethacrylic acid ester

Colour

Red

Density/conditions

1.1 g/cm³ / at 23°C, 50% relative humidity

Min./max. initial strength

30-60 min

Min./max. final strength

24 h-24 h

Min./max. processing temperature

5 to 40 °C

Min./max. temperature conditions

-50 to 150 °C

Min. prevail torque

2.1 Nm

Conditions for prevail torque

M10

Min./max. compressive shearing strength /conditions

4.5-8.4 MPa / in accordance with DIN 54452

Min./max. shear strength

3.29-3.29 MPa

Min. breakaway torque

1.2 Nm

Shelf life from production/conditions

24 Month / at 23°C and 50% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information