Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Support clip, type BB

Support clip, type BB
SPRTCLIP-BB-NH4MM-(HDG)-M8

Art.-no. 0485020804

EAN 4047376310445

Individual price display after login
Support clip, type BB

Art.-no. 0485020804

Individual price display after login
Quantity
PU
x 75 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

Type BB features a flat surface, so that a nut or head of a bolt can be fully tightened.

Notice

Permissible tensile load


Values apply to a clamped connection (4 bolts), with loading in direction of screw axis.


Nperm = NR,d / γF (partial safety factor γF = 1.4).



Permissible transverse load


Values apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis.


Vperm = VaR,d / γF (partial safety factor γF = 1.4).

With general technical approval Z-14.4-483

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

With straight and angled flange ≤ 8°



Usable spacers: Type BH, BF1, BG1



The clip is also suitable for use with bolts, U-bolts and threaded rods.

Suitable for screw (d1)

M8

Distance from end of terminal 2 to the middle of the drill hole (c1)

16 mm

Distance from end of terminal to the middle of the drill hole (b1)

9 mm

Width (b2)

20 mm

Height (h1)

9 mm

Cam height (h2)

4 mm

Material

Spheroidal graphite iron

RoHS-compliant

Yes

Surface

Hot dip galvanized

Tightening torque

6 Nm

Conditions for tightening torque

See approval

Permissible tensile force when pulled straight

3.57 kN

Type description

BB

Other standard

WN 485-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information