Superglue for EPDM bonding
Superglue for EPDM bonding
SUPGLU-EPDM-CLEAR-20G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Chemical basis | Ethyl cyanoarcrylate |
Colour | Colourless |
Density | 1.05 g/cm³ |
Min./max. tensile strength | 13-13 N/mm² |
Min./max. temperature resistance | 10 to 22 °C |
Min./max. processing temperature | 10 to 22 °C |
Shelf life from production/conditions | 6 Month / at 10°C to 23°C |
Contents | 20 ml |
Weight of content | 20 g |