Super glue 100% cyanoacrylate super glue
SUPGLU-(MULTI PURPOSE)-CLEAR-20G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Solvent free
High performance fast curing glue
Excellent adhesion to various substrates
Ready to use, instant bonding
High performance fast curing glue
Excellent adhesion to various substrates
Ready to use, instant bonding
100% CA glue without any solvent
Wider bonding materials, like rubber, metal, glass, fabric and leather
Fast curing within second
Notice
Keep away from children.
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Avoid contacting with skin and eye. For skin contacted, remove the sealant by cloth, wash skin thoroughly with soap and water. For eye contacted, hold eyelids apart and flush thoroughly with water, contact physician.
Product information
Datasheets(X)
InstructionsRemove dust, oil and water from the surface of substrates.
Tack free time and curing speed of sealant influenced by environment temperature and humidity.
Construction environment temperature 5~35℃, humidity 50~70%RH.
For Construction method, please refer to Wurth general instruction in applying.
Part of the available nodes modification can use scraper or rigid foam, detailing modification can use available soap and water level.
Tack free time and curing speed of sealant influenced by environment temperature and humidity.
Construction environment temperature 5~35℃, humidity 50~70%RH.
For Construction method, please refer to Wurth general instruction in applying.
Part of the available nodes modification can use scraper or rigid foam, detailing modification can use available soap and water level.
Chemical basis | Cyanoacrylate |
Colour | Clear |
Density | 1.05 g/cm³ |
Min./max. hardening time /conditions | 6-15 s / depending on the adhesive gap |
Min./max. tensile strength | 0.8-1.0 MPa |
Min./max. temperature resistance | -50 to 100 °C |
Min./max. temperature conditions | 5 to 45 °C |
Min./max. processing temperature | 5 to 82 °C |
Shelf life from production/conditions | 18 Month / at 5°C to 25°C |
Contents | 20 ml |
Weight of content | 20 g |