Stud with threaded end ≈ 2d DIN 835, A2 stainless steel
DIN 835 stainless steel A2 plain
STUD-DIN835-A2-M10X60
Art.-no. 424191060
EAN 4046777761726
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 60 mm |
Thread length (metric thread) (l2) | 26 mm |
Thread length 2 (metric thread) (l3) | 20 mm |
Standards | DIN 835 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Without drive |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Shank diameter | 10 mm |
Product class | A |
