Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Stud with threaded end ≈ 1 d

DIN 938 steel 8.8 zinc plated yellow
STUD-DIN938-8.8-(A3C)-M6X35

Art.-no. 025856 35

EAN 4038898663454

Individual price display after login
Stud with threaded end ≈ 1 d

Art.-no. 025856 35

Individual price display after login
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 938, steel 8.8, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

35 mm

Thread length (metric thread) (l2)

18 mm

Thread length 2 (metric thread) (l3)

6 mm

Standards

DIN 938

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Without head

Drive type

Without drive

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Shank diameter

6 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information