Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Stud with head, shape A ISO 2341, shape A, A2 stainless steel, plain

ISO 2341 stainless steel A2 plain shape A
BLT-ISO2341-A-A2-12X35

Art.-no. 519731235
EAN 4046777303414

Prices for customers after login
Stud with head, shape A ISO 2341, shape A, A2 stainless steel, plain

Art.-no. 519731235

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

12 mm

Length (l1)

35 mm

Head diameter (dk)

20 mm

Head height (k1)

4 mm

Standards

ISO 2341

Material

Stainless steel A2

Surface

Plain

Form

Form A ohne Splintloch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information