Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Stepped twist drill bit, plain HSS

Stepped twist drill bit, plain
DRL-STEP-SPRL-HSS-(D4-12MM)

Art.-no. 0694422412

EAN 4050642840430

Individual price display after login
Stepped twist drill bit, plain HSS

Art.-no. 0694422412

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely versatile and fast spiral step drill bit with an exceptionally long service life.

Precise spot drilling


Thanks to self-centring drill tip



Up to 30% faster


In comparison with competitor products thanks to optimally tailored cutting edge geometry



Up to double the service life


In comparison with competitor products thanks to reduction of wear on the drill tip and the main cutting edges, as well as on the radial and axial relief grinding.



No slipping in the drill chuck


Thanks to 3-face shank and 1/4 inch bit holder



Precise working


Thanks to laser-inscribed diameters in both spiral grooves



Very little reworking required


Thanks to precise, circular drilling holes

Notice

Ensure that there is sufficient cooling/lubrication. Make sure that the feed is even. Observe the speed table.



0694422637- Core and through-holes for PG thread in accordance with DIN 40430, centre drill bit 6 mm



0694422640 - Specially for metric ISO through-holes and threaded core holes in accordance with DIN 60423, centre drill bit 6 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Centring, tapping, drilling and deburring of metal sheets, pipes and profiles in a single work process.



Materials to be processed:


  • Normal steels, non-ferrous metals such as aluminium, other non-ferrous base metals and plastics

Min./max. drill diameter

4-12 mm

Shank diameter

6 mm

Shaft length

23 mm

Length

65 mm

Shank style

3-face shank

Surface

Plain

Type description

HSS (plain)

Thread Core hole diameter mm Through hole diameter mm
PG 7 11,40 12,5
PG 9 14,00 15,2
PG 11 17,25 18,6
PG 13.5 19,00 20,4
PG 16 21,25 22,5
PG 21 26,75 28,3
PG 29 34,00 37,0
Thread Step height 6 mm/thread core hole diameter mm Step height 4 mm/through hole diameter mm
M 10 x 1.5 8,5 10,5
M 12 x 1.5 10,5 12,5
M 16 x 1.5 14,5 16,5
M 20 x 1.5 18,5 20,5
M 25 x 1.5 23,5 25,5
M 32 x 1.5 30,5 32,5
M 40 x 1.5 38,5 40,5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information