Steel zinc plated type S
Steel zinc plated type S
NUT-SELF-CLINCH-(A2K)-SS-M5-0ZI
Art.-no. 3431701050
EAN 4064155670057
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (D) | M5 |
External collar diameter (d1) | 6.38 mm |
Embedding depth (k1) | 1 mm |
Height (h1) | 2.77 mm |
Internal collar diameter | 8.7 mm |
Material | Steel |
Surface | Zinc plated |
Material thickness | 1 mm |
RoHS-compliant | Yes |