Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Steel ruler

Steel rule
MEASURING TAPE 600X30X1,2MM MATCR.

Art.-no. 071464600

EAN 4046777435689

Individual price display after login
Steel ruler

Art.-no. 071464600

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With 1/2 mm and 1/1 mm graduation

Convenient and easy to use


  • Made of flexible steel

  • With threaded hole

  • Conversion tables on the back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length of tape (L)

600 mm

Width of band (B)

30 mm

Thickness of tape (S)

1.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information