Your browser does not support this function, please mannually add this page to your favorites ( Ctrl + D)

Steel nail

Nail steel zinc plated countersunk head
NL-CS-(A2K)-3,5X80

Art.-no. 047823580

EAN 4011231408165

Individual price display after login
Steel nail

Art.-no. 047823580

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Firing bolt quality


Bainitically hardened, therefore exceptionally hard yet also tough and elastic.

Notice

The harder the wall, the shorter the nail. The softer the surface, the longer the nail.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

High-carbon steel nails are used to secure metal sheets, fibre board, formwork wooden slats etc. on masonry and concrete of limited and medium hardness.

Nominal diameter (d1)

3.5 mm

Length (l1)

80 mm

Head diameter

6.5 mm

Material

Steel

Surface

Zinc plated

Head type

Countersunk head

Weight of content

0.6 kg

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information