Staples for hammer tacker
Staples for hammer tacker, others
STPL-HAMSTPL-F.0714819-4MM
Art.-no.
0480113004
EAN 4024835058582
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width (b1) | 10.5 mm |
Length (l1) | 4 mm |
Nominal diameter | 0.7 mm |
Material | Steel |
Surface | Plain |
Suitable for hammer tacker and hand tacker | Novus J08ABH, Novus J09ABH, Novus J020H, Novus J021H, Würth ST19, Würth ST19 Ergo, Rapid 13, Rapid 13E, Rapid 23, Rapid 19, Rapid 19E, Esco 19, Esco 19E |