Stainless steel 410 hexagon head with flange
SCR-DBIT-HEX/FLG-ISO15480-SS410-5,5X25
Art.-no. 5049455025
EAN 4068362489037
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Standards | ISO 15480 |
Material | Stainless steel AISI 410 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 11 mm |
Drill tip length (lp) | 7.5 mm |
Screw-thread length with drill tip | 19 mm |
External drive (s1) | WS8 |